Zoro Homepage

Analog Dial Thermometer, Stem 18" L

  • Mfr # GT500R-1864

  • Zoro # G5511112


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT500R-1864
Zoro #
G5511112
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
18 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Dial Diameter
5 in
Stem Diameter
0.25 in
Manufacturer Warranty Length
8 yr
Thread Size
1/2 in

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 18 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.