Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 18" L

  • Mfr # LT330R-1807

  • Zoro # G5066883


product price: $40.99
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT330R-1807
Zoro #
G5066883
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Stem Length
18 in
Stem Dia.
5/32 in
Manufacturers Warranty Length
1 yr
Dial Diameter
3 in
Stem Diameter
0.156 in

Details

Item
Analog Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 300 Degrees
Sensing Element
Bimetal
Window Material
Polycarbonate
Case
Hermetically Sealed
Coil Finish
Silicone Coated for Vibration
Power Required
No
Temp. Range (C)
10 Degrees to 150 Degrees
Adjustments
External
Construction
304 Stainless Steel Housing and Stem with Polycarbonate Lens
Application
Asphalt, Concrete, Food, General Purpose Testing, Laboratory, OEM Equipment, Photography, Soil
Minimum Temperature F
50 Degrees F
Housing Material
304 Stainless Steel
Maximum Temperature C
150 Degrees C
Long Reach
Yes
Lens Material
Polycarbonate
Minimum Temperature C
10 Degrees C
Includes NIST-Traceable Certificate
No
Scale Type
Dial
Temperature Range
50 Degrees to 300 Degrees F/10 Degrees to 150 Degrees C
Maximum Temperature F
300 Degrees F
Scale
Celsius, Fahrenheit
Glow-in-the-Dark
No
Minimum Temperature °F
50 Degrees F
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
10 Degrees C
Maximum Temperature °F
300 Degrees F
Temperature Graduations
2 Degrees F/1 Degrees C

Description

Clip On Thermometer, Temperature Range 50 Degrees to 300 Degrees F/10 Degrees to 150 Degrees C, Stem Length 18 in, Dial Diameter 3 in, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Polycarbonate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.