Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 18" L

  • Mfr # LT330R-1853

  • Zoro # G5066813


product price: $41.59
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT330R-1853
Zoro #
G5066813
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Stem Length
18 in
Stem Dia.
5/32 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.156 in
Dial Diameter
3 in

Details

Item
Analog Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Polycarbonate
Case
Hermetically Sealed
Power Required
No
Coil Finish
Silicone Coated for Vibration
Adjustments
External
Application
Asphalt, Concrete, Food, General Purpose Testing, Laboratory, OEM Equipment, Photography, Soil
Housing Material
304 Stainless Steel
Minimum Temperature F
-40 Degrees F
Lens Material
Polycarbonate
Glow-in-the-Dark
No
Temperature Range
-40 Degrees to 160 Degrees F
Scale Type
Dial
Scale
Fahrenheit
Construction
304 Stainless Steel Housing and Stem with Polycarbonate Lens
Maximum Temperature F
160 Degrees F
Includes NIST-Traceable Certificate
No
Long Reach
Yes
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F
Temperature Graduations
2 Degrees F

Description

Analog Dial Thermometer, -40 Degrees to 160 Degrees F, Stem Length 18 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach Yes, Clip-On, Fahrenheit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.