Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 2-1/2" L

  • Mfr # BC550R-0267

  • Zoro # G5532219


product price: $105.29
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC550R-0267
Zoro #
G5532219
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Thread Size
1/2 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Dial Diameter
5 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Power Required
No
Case
Hermetically Sealed
Coil Finish
Silicone Coated for Vibration
Housing Material
304 Stainless Steel
Application
General Purpose Industrial, OEM Equipment
Maximum Temperature F
250 Degrees F
Includes NIST-Traceable Certificate
No
Process Connection
1/2 in NPT
Long Reach
Yes
Corrosion Resistant
No
Glow-in-the-Dark
No
Minimum Temperature F
0 Degrees F
Lead Free
Yes
Graduations
2 Degrees F
Thermometer Type
Industrial Dial Thermometer
Scale
Fahrenheit
Shatterproof
No
Case Features
Hermetically Sealed
Thread Gender
Male
Lens Material
Glass
Functions
Manual Calibration
Maximum Operating Pressure
Not Rated
Temperature Range
0 Degrees to 250 Degrees F
Thread Type
NPT
Vibration Resistant
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Scale Type
Dial
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
250 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.