Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 2-1/2" L

  • Mfr # GT300R-0202

  • Zoro # G5527687


product price: $54.89
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-0202
Zoro #
G5527687
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Stem Diameter
0.25 in
Manufacturer Warranty Length
8 yr
Thread Size
1/2 in
Dial Diameter
3 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Temp. Range (C)
-40 Degrees to 70 Degrees
Case
Hermetically Sealed
Coil Finish
Silicone Coated for Vibration
Power Required
No
Scale
Celsius, Fahrenheit
Includes NIST-Traceable Certificate
No
Glow-in-the-Dark
No
Case Features
Hermetically Sealed
Corrosion Resistant
No
Temperature Range
-40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C
Thread Gender
Male
Functions
Manual Calibration
Minimum Temperature F
-40 Degrees F
Lens Material
Glass
Shatterproof
No
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Scale Type
Dial
Graduations
2 Degrees F/1 Degrees C
Thread Type
NPT
Housing Material
304 Stainless Steel
Maximum Temperature C
70 Degrees C
Minimum Temperature C
-40 Degrees C
Process Connection
1/2 in NPT
Long Reach
Yes
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Thermometer Type
Industrial Dial Thermometer
Lead Free
Yes
Maximum Operating Pressure
Not Rated
Maximum Temperature F
160 Degrees F
Vibration Resistant
No
Maximum Temperature °F
160 Degrees F
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
70 Degrees C

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.