Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 2-1/2" L

  • Mfr # GT300R-0209

  • Zoro # G5539103


product price: $54.79
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-0209
Zoro #
G5539103
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Manufacturer Warranty Length
8 yr
Thread Size
1/2 in
Stem Diameter
0.25 in
Dial Diameter
3 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Power Required
No
Case
Hermetically Sealed
Temp. Range (C)
10 Degrees to 260 Degrees
Adjustments
External
Housing Material
304 Stainless Steel
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Thread Type
NPT
Temperature Range
50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C
Process Connection
1/2 in NPT
Functions
Manual Calibration
Maximum Temperature C
250 Degrees C
Glow-in-the-Dark
No
Scale
Celsius, Fahrenheit
Corrosion Resistant
No
Graduations
2 Degrees F/0.5 Degrees C
Scale Type
Dial
Includes NIST-Traceable Certificate
No
Case Features
Hermetically Sealed
Shatterproof
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Maximum Operating Pressure
Not Rated
Vibration Resistant
No
Minimum Temperature F
50 Degrees F
Thread Gender
Male
Maximum Temperature F
500 Degrees F
Lens Material
Glass
Minimum Temperature C
10 Degrees C
Lead Free
Yes
Long Reach
Yes
Thermometer Type
Industrial Dial Thermometer
Minimum Temperature °C
10 Degrees C
Minimum Temperature °F
50 Degrees F
Maximum Temperature °C
250 Degrees C
Maximum Temperature °F
500 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.