Zoro Homepage

Analog Dial Thermometer, Stem 2-1/2" L

  • Mfr # GT300R-0264

  • Zoro # G5533600


product price: $58.79
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-0264
Zoro #
G5533600
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Thread Size
1/2 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Dial Diameter
3 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Power Required
No
Adjustments
External
Functions
Manual Calibration
Shatterproof
No
Minimum Temperature F
50 Degrees F
Thread Type
NPT
Glow-in-the-Dark
No
Temperature Range
50 Degrees to 500 Degrees F
Vibration Resistant
No
Lens Material
Glass
Graduations
5 Degrees F
Long Reach
Yes
Corrosion Resistant
No
Thread Gender
Male
Includes NIST-Traceable Certificate
No
Process Connection
1/2 in NPT
Case Features
Hermetically Sealed
Maximum Temperature F
500 Degrees F
Scale Type
Dial
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Housing Material
304 Stainless Steel
Lead Free
Yes
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Thermometer Type
Industrial Dial Thermometer
Maximum Operating Pressure
Not Rated
Scale
Fahrenheit
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
50 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.