Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 24" L

  • Mfr # AA575R-2465

  • Zoro # G5527897


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA575R-2465
Zoro #
G5527897
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
24 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Thread Size
1/2 in
Dial Diameter
5 in
Stem Diameter
0.25 in
Manufacturer Warranty Length
8 yr

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
150 Degrees to 750 Degrees
Sensing Element
Bimetal
Window Material
Glass
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Case
Hermetically Sealed
Vertical Adjustment Range
0 Degrees to 180 Degrees
Power Required
No
Adjustments
External
Includes NIST-Traceable Certificate
No
Thermometer Type
Industrial Dial Thermometer
Process Connection
1/2 in NPT
Maximum Operating Pressure
Not Rated
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Scale
Fahrenheit
Long Reach
Yes
Graduations
10 Degrees F
Corrosion Resistant
No
Glow-in-the-Dark
No
Shatterproof
No
Housing Material
304 Stainless Steel
Temperature Range
150 Degrees to 750 Degrees F
Vibration Resistant
No
Case Features
Hermetically Sealed
Lens Material
Glass
Thread Type
NPT
Scale Type
Dial
Functions
Manual Calibration
Minimum Temperature F
150 Degrees F
Application
Chemical, Offshore, Pharmaceutical, Power, Process
Lead Free
Yes
Maximum Temperature F
750 Degrees F
Thread Gender
Male
Minimum Temperature °F
150 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 24 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.