Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 24" L

  • Mfr # BC550R-2414

  • Zoro # G5524808


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC550R-2414
Zoro #
G5524808
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
24 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Thread Size
1/2 in
Dial Diameter
5 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Coil Finish
Silicone Coated for Vibration
Power Required
No
Case
Hermetically Sealed
Temp. Range (C)
-20 Degrees to 120 Degrees
Includes NIST-Traceable Certificate
No
Case Features
Hermetically Sealed
Thread Type
NPT
Minimum Temperature F
0 Degrees F
Graduations
2 Degrees F/1 Degrees C
Thread Gender
Male
Functions
Manual Calibration
Long Reach
Yes
Application
General Purpose Industrial, OEM Equipment
Vibration Resistant
No
Maximum Temperature C
120 Degrees C
Process Connection
1/2 in NPT
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Maximum Temperature F
250 Degrees F
Glow-in-the-Dark
No
Shatterproof
No
Scale
Celsius, Fahrenheit
Lens Material
Glass
Maximum Operating Pressure
Not Rated
Thermometer Type
Industrial Dial Thermometer
Lead Free
Yes
Housing Material
304 Stainless Steel
Corrosion Resistant
No
Scale Type
Dial
Minimum Temperature C
-20 Degrees C
Maximum Temperature °C
120 Degrees C
Maximum Temperature °F
250 Degrees F
Minimum Temperature °C
-20 Degrees C
Minimum Temperature °F
0 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 24 in, Dial Diameter 5 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.