Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 24" L

  • Mfr # GT300R-2467

  • Zoro # G5510248


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-2467
Zoro #
G5510248
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
24 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Stem Diameter
0.25 in
Dial Diameter
3 in
Thread Size
1/2 in
Manufacturer Warranty Length
8 yr

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Coil Finish
Silicone Coated for Vibration
Case
Hermetically Sealed
Power Required
No
Adjustments
External
Shatterproof
No
Graduations
2 Degrees F
Functions
Manual Calibration
Thread Type
NPT
Includes NIST-Traceable Certificate
No
Maximum Operating Pressure
Not Rated
Lens Material
Glass
Process Connection
1/2 in NPT
Corrosion Resistant
No
Glow-in-the-Dark
No
Maximum Temperature F
250 Degrees F
Temperature Range
0 Degrees to 250 Degrees F
Minimum Temperature F
0 Degrees F
Scale Type
Dial
Long Reach
Yes
Vibration Resistant
No
Case Features
Hermetically Sealed
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Housing Material
304 Stainless Steel
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Thread Gender
Male
Lead Free
Yes
Scale
Fahrenheit
Thermometer Type
Industrial Dial Thermometer
Maximum Temperature °F
250 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 24 in, Dial Diameter 3 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.