Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 24" L

  • Mfr # GT500R-2409

  • Zoro # G5526488


product price: $71.06
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT500R-2409
Zoro #
G5526488
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
24 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Thread Size
1/2 in
Stem Diameter
0.25 in
Dial Diameter
5 in
Manufacturer Warranty Length
8 yr

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Power Required
No
Adjustments
External
Temp. Range (C)
10 Degrees to 260 Degrees
Graduations
2 Degrees F/0.5 Degrees C
Lens Material
Glass
Process Connection
1/2 in NPT
Thread Gender
Male
Shatterproof
No
Scale Type
Dial
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Thread Type
NPT
Temperature Range
50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C
Thermometer Type
Industrial Dial Thermometer
Case Features
Hermetically Sealed
Glow-in-the-Dark
No
Functions
Manual Calibration
Maximum Temperature C
250 Degrees C
Includes NIST-Traceable Certificate
No
Minimum Temperature C
10 Degrees C
Vibration Resistant
No
Corrosion Resistant
No
Housing Material
304 Stainless Steel
Lead Free
Yes
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Scale
Celsius, Fahrenheit
Long Reach
Yes
Maximum Operating Pressure
Not Rated
Minimum Temperature F
50 Degrees F
Maximum Temperature F
500 Degrees F
Maximum Temperature °C
250 Degrees C
Minimum Temperature °C
10 Degrees C
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
500 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 24 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.