Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 4" L

  • Mfr # AA575R-0402

  • Zoro # G5539718


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA575R-0402
Zoro #
G5539718
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Dial Diameter
5 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Power Required
No
Coil Finish
Silicone Coated for Vibration
Case
Hermetically Sealed
Adjustments
External
Vertical Adjustment Range
0 Degrees to 180 Degrees
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Temp. Range (C)
-40 Degrees to 70 Degrees
Thread Type
NPT
Vibration Resistant
No
Includes NIST-Traceable Certificate
No
Minimum Temperature C
-40 Degrees C
Long Reach
Yes
Maximum Temperature F
160 Degrees F
Maximum Operating Pressure
Not Rated
Lens Material
Glass
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Thermometer Type
Industrial Dial Thermometer
Corrosion Resistant
No
Lead Free
Yes
Thread Gender
Male
Case Features
Hermetically Sealed
Housing Material
304 Stainless Steel
Scale
Celsius, Fahrenheit
Minimum Temperature F
-40 Degrees F
Process Connection
1/2 in NPT
Temperature Range
-40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C
Maximum Temperature C
70 Degrees C
Glow-in-the-Dark
No
Application
Chemical, Offshore, Pharmaceutical, Power, Process
Scale Type
Dial
Functions
Manual Calibration
Graduations
2 Degrees F/1 Degrees C
Shatterproof
No
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
70 Degrees C
Maximum Temperature °F
160 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.