Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 4" L

  • Mfr # BC550R-0464

  • Zoro # G5531710


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC550R-0464
Zoro #
G5531710
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Dial Diameter
5 in
Stem Diameter
0.25 in
Manufacturer Warranty Length
8 yr
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Power Required
No
Case
Hermetically Sealed
Includes NIST-Traceable Certificate
No
Shatterproof
No
Lead Free
Yes
Process Connection
1/2 in NPT
Maximum Temperature F
500 Degrees F
Scale Type
Dial
Application
General Purpose Industrial, OEM Equipment
Lens Material
Glass
Thermometer Type
Industrial Dial Thermometer
Case Features
Hermetically Sealed
Long Reach
Yes
Thread Type
NPT
Minimum Temperature F
50 Degrees F
Corrosion Resistant
No
Maximum Operating Pressure
Not Rated
Glow-in-the-Dark
No
Graduations
5 Degrees F
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Temperature Range
50 Degrees to 500 Degrees F
Functions
Manual Calibration
Thread Gender
Male
Vibration Resistant
No
Housing Material
304 Stainless Steel
Scale
Fahrenheit
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
50 Degrees F
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
500 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.