Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 4" L

  • Mfr # GT300R-0414

  • Zoro # G5499879


product price: $60.19
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-0414
Zoro #
G5499879
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Thread Size
1/2 in
Dial Diameter
3 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Power Required
No
Coil Finish
Silicone Coated for Vibration
Adjustments
External
Temp. Range (C)
-20 Degrees to 120 Degrees
Case
Hermetically Sealed
Vibration Resistant
No
Thread Gender
Male
Minimum Temperature F
0 Degrees F
Housing Material
304 Stainless Steel
Graduations
2 Degrees F/1 Degrees C
Shatterproof
No
Glow-in-the-Dark
No
Scale
Celsius, Fahrenheit
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Maximum Temperature F
250 Degrees F
Maximum Operating Pressure
Not Rated
Maximum Temperature C
120 Degrees C
Minimum Temperature C
-20 Degrees C
Functions
Manual Calibration
Process Connection
1/2 in NPT
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Lens Material
Glass
Long Reach
Yes
Thermometer Type
Industrial Dial Thermometer
Includes NIST-Traceable Certificate
No
Lead Free
Yes
Scale Type
Dial
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Thread Type
NPT
Case Features
Hermetically Sealed
Corrosion Resistant
No
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °F
250 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °C
120 Degrees C

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.