Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 4" L

  • Mfr # GT300R-0453

  • Zoro # G5501148


product price: $57.79
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-0453
Zoro #
G5501148
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Thread Size
1/2 in
Dial Diameter
3 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Power Required
No
Case
Hermetically Sealed
Coil Finish
Silicone Coated for Vibration
Adjustments
External
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Lens Material
Glass
Vibration Resistant
No
Thread Type
NPT
Includes NIST-Traceable Certificate
No
Functions
Manual Calibration
Lead Free
Yes
Minimum Temperature F
-40 Degrees F
Long Reach
Yes
Housing Material
304 Stainless Steel
Maximum Operating Pressure
Not Rated
Corrosion Resistant
No
Scale Type
Dial
Thread Gender
Male
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Maximum Temperature F
160 Degrees F
Shatterproof
No
Glow-in-the-Dark
No
Thermometer Type
Industrial Dial Thermometer
Process Connection
1/2 in NPT
Graduations
2 Degrees F
Case Features
Hermetically Sealed
Temperature Range
-40 Degrees to 160 Degrees F
Scale
Fahrenheit
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.