Zoro Homepage

Analog Dial Thermometer, Stem 4" L

  • Mfr # GT300R-0465

  • Zoro # G5507140


product price: $54.19
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-0465
Zoro #
G5507140
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Stem Diameter
0.25 in
Manufacturer Warranty Length
8 yr
Dial Diameter
3 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
150 Degrees to 750 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Power Required
No
Case
Hermetically Sealed
Case Features
Hermetically Sealed
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Graduations
10 Degrees F
Vibration Resistant
No
Glow-in-the-Dark
No
Thread Gender
Male
Thermometer Type
Industrial Dial Thermometer
Maximum Temperature F
750 Degrees F
Temperature Range
150 Degrees to 750 Degrees F
Lead Free
Yes
Scale Type
Dial
Includes NIST-Traceable Certificate
No
Functions
Manual Calibration
Process Connection
1/2 in NPT
Corrosion Resistant
No
Shatterproof
No
Housing Material
304 Stainless Steel
Thread Type
NPT
Maximum Operating Pressure
Not Rated
Scale
Fahrenheit
Lens Material
Glass
Minimum Temperature F
150 Degrees F
Long Reach
Yes
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Minimum Temperature °F
150 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.