Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 6" L

  • Mfr # AA575R-0614

  • Zoro # G5514019


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA575R-0614
Zoro #
G5514019
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Manufacturer Warranty Length
8 yr
Dial Diameter
5 in
Thread Size
1/2 in
Stem Diameter
0.25 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Vertical Adjustment Range
0 Degrees to 180 Degrees
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Coil Finish
Silicone Coated for Vibration
Adjustments
External
Power Required
No
Temp. Range (C)
-20 Degrees to 120 Degrees
Case
Hermetically Sealed
Glow-in-the-Dark
No
Maximum Operating Pressure
Not Rated
Application
Chemical, Offshore, Pharmaceutical, Power, Process
Process Connection
1/2 in NPT
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Long Reach
Yes
Minimum Temperature C
-20 Degrees C
Minimum Temperature F
0 Degrees F
Scale Type
Dial
Thermometer Type
Industrial Dial Thermometer
Shatterproof
No
Lead Free
Yes
Vibration Resistant
No
Maximum Temperature C
120 Degrees C
Thread Gender
Male
Corrosion Resistant
No
Includes NIST-Traceable Certificate
No
Functions
Manual Calibration
Case Features
Hermetically Sealed
Maximum Temperature F
250 Degrees F
Lens Material
Glass
Thread Type
NPT
Housing Material
304 Stainless Steel
Scale
Celsius, Fahrenheit
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Graduations
2 Degrees F/1 Degrees C
Maximum Temperature °C
120 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
250 Degrees F
Minimum Temperature °C
-20 Degrees C

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.