Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 6" L

  • Mfr # AA575R-0665

  • Zoro # G5529872


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA575R-0665
Zoro #
G5529872
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Thread Size
1/2 in
Dial Diameter
5 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
150 Degrees to 750 Degrees
Sensing Element
Bimetal
Window Material
Glass
Power Required
No
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Case
Hermetically Sealed
Vertical Adjustment Range
0 Degrees to 180 Degrees
Adjustments
External
Minimum Temperature F
150 Degrees F
Corrosion Resistant
No
Lens Material
Glass
Scale
Fahrenheit
Functions
Manual Calibration
Temperature Range
150 Degrees to 750 Degrees F
Glow-in-the-Dark
No
Application
Chemical, Offshore, Pharmaceutical, Power, Process
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Shatterproof
No
Graduations
10 Degrees F
Thread Gender
Male
Long Reach
Yes
Lead Free
Yes
Vibration Resistant
No
Includes NIST-Traceable Certificate
No
Maximum Temperature F
750 Degrees F
Thread Type
NPT
Scale Type
Dial
Thermometer Type
Industrial Dial Thermometer
Maximum Operating Pressure
Not Rated
Housing Material
304 Stainless Steel
Process Connection
1/2 in NPT
Case Features
Hermetically Sealed
Maximum Temperature °F
750 Degrees F
Minimum Temperature °F
150 Degrees F

Description

Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.