Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 6" L

  • Mfr # BC550R-0614

  • Zoro # G5499109


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC550R-0614
Zoro #
G5499109
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Manufacturer Warranty Length
8 yr
Dial Diameter
5 in
Stem Diameter
0.25 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Temp. Range (C)
-20 Degrees to 120 Degrees
Adjustments
External
Case
Hermetically Sealed
Power Required
No
Coil Finish
Silicone Coated for Vibration
Maximum Operating Pressure
Not Rated
Functions
Manual Calibration
Graduations
2 Degrees F/1 Degrees C
Maximum Temperature C
120 Degrees C
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Maximum Temperature F
250 Degrees F
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Housing Material
304 Stainless Steel
Shatterproof
No
Thread Gender
Male
Scale Type
Dial
Thermometer Type
Industrial Dial Thermometer
Minimum Temperature C
-20 Degrees C
Minimum Temperature F
0 Degrees F
Corrosion Resistant
No
Scale
Celsius, Fahrenheit
Case Features
Hermetically Sealed
Includes NIST-Traceable Certificate
No
Thread Type
NPT
Lens Material
Glass
Glow-in-the-Dark
No
Vibration Resistant
No
Lead Free
Yes
Process Connection
1/2 in NPT
Long Reach
Yes
Application
General Purpose Industrial, OEM Equipment
Maximum Temperature °F
250 Degrees F
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °C
120 Degrees C
Minimum Temperature °F
0 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.