Zoro Homepage

Analog Dial Thermometer, Stem 6" L

  • Mfr # BC550R-0653

  • Zoro # G5515629


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC550R-0653
Zoro #
G5515629
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Dial Diameter
5 in
Manufacturer Warranty Length
8 yr
Thread Size
1/2 in
Stem Diameter
0.25 in

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.