Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 6" L

  • Mfr # GT300R-0667

  • Zoro # G5500700


product price: $55.07
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-0667
Zoro #
G5500700
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Stem Diameter
0.25 in
Dial Diameter
3 in
Manufacturer Warranty Length
8 yr
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Adjustments
External
Power Required
No
Coil Finish
Silicone Coated for Vibration
Maximum Temperature F
250 Degrees F
Vibration Resistant
No
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Shatterproof
No
Functions
Manual Calibration
Temperature Range
0 Degrees to 250 Degrees F
Corrosion Resistant
No
Case Features
Hermetically Sealed
Thread Gender
Male
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Process Connection
1/2 in NPT
Housing Material
304 Stainless Steel
Glow-in-the-Dark
No
Thermometer Type
Industrial Dial Thermometer
Maximum Operating Pressure
Not Rated
Minimum Temperature F
0 Degrees F
Graduations
2 Degrees F
Long Reach
Yes
Thread Type
NPT
Lens Material
Glass
Scale
Fahrenheit
Includes NIST-Traceable Certificate
No
Lead Free
Yes
Scale Type
Dial
Maximum Temperature °F
250 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.