Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 6" L

  • Mfr # GT500R-0614

  • Zoro # G5523082


product price: $66.19
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT500R-0614
Zoro #
G5523082
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Manufacturer Warranty Length
8 yr
Dial Diameter
5 in
Stem Diameter
0.25 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Adjustments
External
Temp. Range (C)
-20 Degrees to 120 Degrees
Coil Finish
Silicone Coated for Vibration
Power Required
No
Minimum Temperature C
-20 Degrees C
Maximum Temperature C
120 Degrees C
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Thread Gender
Male
Process Connection
1/2 in NPT
Thread Type
NPT
Scale Type
Dial
Housing Material
304 Stainless Steel
Case Features
Hermetically Sealed
Thermometer Type
Industrial Dial Thermometer
Maximum Operating Pressure
Not Rated
Shatterproof
No
Lens Material
Glass
Long Reach
Yes
Corrosion Resistant
No
Maximum Temperature F
250 Degrees F
Graduations
2 Degrees F/1 Degrees C
Functions
Manual Calibration
Vibration Resistant
No
Lead Free
Yes
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Scale
Celsius, Fahrenheit
Includes NIST-Traceable Certificate
No
Minimum Temperature F
0 Degrees F
Glow-in-the-Dark
No
Maximum Temperature °C
120 Degrees C
Minimum Temperature °C
-20 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
250 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.