Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 6" L

  • Mfr # GT500R-0665

  • Zoro # G5526923


product price: $70.49
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT500R-0665
Zoro #
G5526923
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Thread Size
1/2 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Dial Diameter
5 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
150 Degrees to 750 Degrees
Sensing Element
Bimetal
Window Material
Glass
Power Required
No
Case
Hermetically Sealed
Adjustments
External
Includes NIST-Traceable Certificate
No
Corrosion Resistant
No
Shatterproof
No
Scale Type
Dial
Thermometer Type
Industrial Dial Thermometer
Case Features
Hermetically Sealed
Thread Type
NPT
Scale
Fahrenheit
Maximum Operating Pressure
Not Rated
Lens Material
Glass
Thread Gender
Male
Vibration Resistant
No
Maximum Temperature F
750 Degrees F
Graduations
10 Degrees F
Functions
Manual Calibration
Glow-in-the-Dark
No
Housing Material
304 Stainless Steel
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Process Connection
1/2 in NPT
Lead Free
Yes
Temperature Range
150 Degrees to 750 Degrees F
Minimum Temperature F
150 Degrees F
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Long Reach
Yes
Minimum Temperature °F
150 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.