Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 8" L

  • Mfr # LT330R-0853

  • Zoro # G5127582


product price: $33.59
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT330R-0853
Zoro #
G5127582
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Stem Length
8 in
Stem Dia.
5/32 in
Manufacturers Warranty Length
1 yr
Dial Diameter
3 in
Stem Diameter
0.156 in

Details

Item
Analog Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Polycarbonate
Adjustments
External
Coil Finish
Silicone Coated for Vibration
Case
Hermetically Sealed
Power Required
No
Temperature Range
-40 Degrees to 160 Degrees F
Scale
Fahrenheit
Lens Material
Polycarbonate
Long Reach
No
Scale Type
Dial
Housing Material
304 Stainless Steel
Minimum Temperature F
-40 Degrees F
Glow-in-the-Dark
No
Maximum Temperature F
160 Degrees F
Application
Asphalt, Concrete, Food, General Purpose Testing, Laboratory, OEM Equipment, Photography, Soil
Includes NIST-Traceable Certificate
No
Construction
304 Stainless Steel Housing and Stem with Polycarbonate Lens
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F
Temperature Graduations
2 Degrees F

Description

Clip On Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 8 in, Dial Diameter 3 in, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Polycarbonate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.