Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 9" L

  • Mfr # AA575R-0965

  • Zoro # G5500673


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA575R-0965
Zoro #
G5500673
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Manufacturer Warranty Length
8 yr
Thread Size
1/2 in
Stem Diameter
0.25 in
Dial Diameter
5 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
150 Degrees to 750 Degrees
Sensing Element
Bimetal
Window Material
Glass
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Power Required
No
Case
Hermetically Sealed
Adjustments
External
Vertical Adjustment Range
0 Degrees to 180 Degrees
Application
Chemical, Offshore, Pharmaceutical, Power, Process
Minimum Temperature F
150 Degrees F
Includes NIST-Traceable Certificate
No
Thread Type
NPT
Scale Type
Dial
Process Connection
1/2 in NPT
Thermometer Type
Industrial Dial Thermometer
Vibration Resistant
No
Maximum Operating Pressure
Not Rated
Shatterproof
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Housing Material
304 Stainless Steel
Case Features
Hermetically Sealed
Thread Gender
Male
Lead Free
Yes
Functions
Manual Calibration
Long Reach
Yes
Graduations
10 Degrees F
Glow-in-the-Dark
No
Maximum Temperature F
750 Degrees F
Scale
Fahrenheit
Corrosion Resistant
No
Temperature Range
150 Degrees to 750 Degrees F
Lens Material
Glass
Minimum Temperature °F
150 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.