Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 9" L

  • Mfr # BC550R-0965

  • Zoro # G5501769


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC550R-0965
Zoro #
G5501769
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Thread Size
1/2 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Dial Diameter
5 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
150 Degrees to 750 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Case
Hermetically Sealed
Power Required
No
Case Features
Hermetically Sealed
Corrosion Resistant
No
Lens Material
Glass
Long Reach
Yes
Application
General Purpose Industrial, OEM Equipment
Scale Type
Dial
Scale
Fahrenheit
Glow-in-the-Dark
No
Includes NIST-Traceable Certificate
No
Graduations
10 Degrees F
Minimum Temperature F
150 Degrees F
Maximum Temperature F
750 Degrees F
Thermometer Type
Industrial Dial Thermometer
Functions
Manual Calibration
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Shatterproof
No
Maximum Operating Pressure
Not Rated
Vibration Resistant
No
Thread Gender
Male
Lead Free
Yes
Process Connection
1/2 in NPT
Thread Type
NPT
Housing Material
304 Stainless Steel
Temperature Range
150 Degrees to 750 Degrees F
Minimum Temperature °F
150 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.