Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 9" L

  • Mfr # GT300R-0953

  • Zoro # G5511788


product price: $55.79
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-0953
Zoro #
G5511788
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Dial Diameter
3 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Case
Hermetically Sealed
Power Required
No
Coil Finish
Silicone Coated for Vibration
Minimum Temperature F
-40 Degrees F
Maximum Temperature F
160 Degrees F
Long Reach
Yes
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Graduations
2 Degrees F
Thread Type
NPT
Temperature Range
-40 Degrees to 160 Degrees F
Case Features
Hermetically Sealed
Shatterproof
No
Scale
Fahrenheit
Lens Material
Glass
Scale Type
Dial
Glow-in-the-Dark
No
Process Connection
1/2 in NPT
Maximum Operating Pressure
Not Rated
Vibration Resistant
No
Lead Free
Yes
Corrosion Resistant
No
Thread Gender
Male
Functions
Manual Calibration
Housing Material
304 Stainless Steel
Includes NIST-Traceable Certificate
No
Thermometer Type
Industrial Dial Thermometer
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 9 in, Dial Diameter 3 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.