Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 9" L

  • Mfr # GT500R-0964

  • Zoro # G5515452


product price: $64.07
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT500R-0964
Zoro #
G5515452
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Dial Diameter
5 in
Stem Diameter
0.25 in
Thread Size
1/2 in
Manufacturer Warranty Length
8 yr

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Adjustments
External
Power Required
No
Process Connection
1/2 in NPT
Graduations
5 Degrees F
Lens Material
Glass
Thread Gender
Male
Functions
Manual Calibration
Scale
Fahrenheit
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Long Reach
Yes
Glow-in-the-Dark
No
Case Features
Hermetically Sealed
Minimum Temperature F
50 Degrees F
Housing Material
304 Stainless Steel
Thread Type
NPT
Maximum Temperature F
500 Degrees F
Vibration Resistant
No
Includes NIST-Traceable Certificate
No
Shatterproof
No
Temperature Range
50 Degrees to 500 Degrees F
Scale Type
Dial
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Maximum Operating Pressure
Not Rated
Corrosion Resistant
No
Thermometer Type
Industrial Dial Thermometer
Lead Free
Yes
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
50 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.