Zoro Homepage

Digital Dial Thermometer, 12" Stem L, SS

  • Mfr # ND5BB09111-P22126

  • Zoro # G5717501


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Back
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND5BB09111-P22126
Zoro #
G5717501
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
1/2" NPT
Stem Length
12 in
Stem Dia.
1/4"
Manufacturers Warranty Length
5 yr
Height
15 25/51 in
Width
5.04 in
Depth
5.04 in
Display Height
0.50"
Display Digit Size
1.0 in
Probe Dia.
0.25 in
Manufacturer Warranty Length
5 yr
Display Size
5.04 in dia
Digit Height
1 in
Display Diameter
5.04 in
Thread Size
1/2 in

Description

Digital Thermometer, -75 Degrees to 750 Degrees F, Stem Length 12 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate Yes, 5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem, (1) 3.6V 1/2 AA Lithium Battery, Digital, Industrial Digital Thermometer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.