Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dial Thermometer, 2-1/2" Stem L

  • Mfr # ND5AB09111-P22026

  • Zoro # G5717431


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Adjustable
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND5AB09111-P22026
Zoro #
G5717431
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
1/2" NPT
Stem Length
2.5 in
Stem Dia.
1/4"
Height
7 38/51 in
Depth
5.04 in
Display Height
1.00"
Width
5.04 in
Manufacturers Warranty Length
5 yr
Probe Dia.
0.25 in
Display Digit Size
1.0 in
Manufacturer Warranty Length
5 yr
Display Diameter
5.04 in
Display Size
5.04 in dia
Thread Size
1/2 in
Digit Height
1 in

Details

Item
Thread-Mounted Digital Thermometer
Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
-75 Degrees to 750 Degrees
Sensing Element
RTD
Window Material
Glass
Display
5 in LCD 4 Digit
Vertical Adjustment Range
0 Degrees to 180 Degrees
Output
No Output
Adjustments
External
Power Required
(2) AA Battery
Temp. Accuracy
+/-0.5 Degrees F
Resolution
0.1 Degrees F/1 Degrees C
Coil Finish
No Coil Finish
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Loop Resistance
No Output
Mounting
Adj. Angle Threaded
Process Connection
1/2 in NPT
Standards
EU/EMC Directive 2004/108/EC, NIST Traceable
Sensor Type
RTD
Probe Material
316SS
Includes
Threaded Direct Mount Probe
Calibration Certificate
NIST Certificate Included
Power Source
Battery
Response Time
3 sec
Enclosure Rating
IP66
Probe Connector
Direct Mount
Lens Material
Glass
Temperature Range
-75 Degrees to 750 Degrees F
Scale
Fahrenheit
Includes NIST-Traceable Certificate
Yes
Number of Digits
4
Power Source Details
(1) 3.6V 1/2 AA Lithium Battery
Temperature Resolution C
1 Degrees C
Thread Gender
Male
NSF Rated
Yes
Digital Display
5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height
Temperature Resolution F
0.1 Degrees F
Battery Type
3.6V 1/2 AA Lithium
Voltage
3.6V
Thread Type
NPT
Construction
304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem
Thermometer Type
Industrial Digital Thermometer
Maximum Temperature F
750 Degrees F
Maximum Operating Pressure
Not Rated
Battery Run Time
2 yr
Scale Type
Digital
Backlit
Yes
Housing Material
304 Stainless Steel
Includes Batteries
Yes
Minimum Temperature F
-75 Degrees F
Resistance Rating
IP66
Includes Thermowell
No
Display Type
LCD
Minimum Temperature °F
-75 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Digital Thermometer, -75 Degrees to 750 Degrees F, Stem Length 2.5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate Yes, 5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem, (1) 3.6V 1/2 AA Lithium Battery, Digital, Industrial Digital Thermometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.