Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dial Thermometer, 2-1/2" Stem L

  • Mfr # ND5BB09111-P22026

  • Zoro # G5717669


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Back
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND5BB09111-P22026
Zoro #
G5717669
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
1/2" NPT
Stem Length
2.5 in
Stem Dia.
1/4"
Width
5.04 in
Manufacturers Warranty Length
5 yr
Height
6 in
Depth
5.04 in
Display Height
0.50"
Display Digit Size
1.0 in
Probe Dia.
0.25 in
Manufacturer Warranty Length
5 yr
Display Diameter
5.04 in
Thread Size
1/2 in
Display Size
5.04 in dia
Digit Height
1 in

Details

Item
Thread-Mounted Digital Thermometer
Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Back
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
-75 Degrees to 750 Degrees
Sensing Element
RTD
Window Material
Glass
Coil Finish
No Coil Finish
Resolution
0.1 Degrees F/1 Degrees C
Mounting
Back Conn. Threaded
Output
No Output
Vertical Adjustment Range
Not Adjustable
Adjustments
No Adjustments
Horizontal Adjustment Range
Not Adjustable
Power Required
(2) AA Battery
Loop Resistance
No Output
Temp. Accuracy
+/-0.5 Degrees F
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Display
5 in LCD 4 Digit
Process Connection
1/2 in NPT
Includes
Threaded Direct Mount Probe
Calibration Certificate
NIST Certificate Included
Standards
EU/EMC Directive 2004/108/EC, NIST Traceable
Response Time
3 sec
Sensor Type
RTD
Probe Material
316SS
Probe Connector
Direct Mount
Power Source
Battery
Enclosure Rating
IP66
Construction
304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem
Number of Digits
4
Thread Type
NPT
Maximum Operating Pressure
Not Rated
NSF Rated
Yes
Thermometer Type
Industrial Digital Thermometer
Battery Run Time
2 yr
Maximum Temperature F
750 Degrees F
Power Source Details
(1) 3.6V 1/2 AA Lithium Battery
Display Type
LCD
Includes NIST-Traceable Certificate
Yes
Housing Material
304 Stainless Steel
Digital Display
5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height
Battery Type
3.6V 1/2 AA Lithium
Resistance Rating
IP66
Thread Gender
Male
Lens Material
Glass
Temperature Range
-75 Degrees to 750 Degrees F
Includes Thermowell
No
Voltage
3.6V
Temperature Resolution F
0.1 Degrees F
Scale Type
Digital
Backlit
Yes
Minimum Temperature F
-75 Degrees F
Scale
Fahrenheit
Temperature Resolution C
1 Degrees C
Includes Batteries
Yes
Maximum Temperature °F
750 Degrees F
Minimum Temperature °F
-75 Degrees F

Description

Digital Thermometer, -75 Degrees to 750 Degrees F, Stem Length 2.5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate Yes, 5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem, (1) 3.6V 1/2 AA Lithium Battery, Digital, Industrial Digital Thermometer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.