Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dial Thermometer, 2-1/2" Stem L

  • Mfr # ND5CB09111-P22026

  • Zoro # G5717851


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Bottom
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND5CB09111-P22026
Zoro #
G5717851
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
1/2" NPT
Stem Length
2.5 in
Stem Dia.
1/4"
Display Height
0.50"
Height
8 9/53 in
Width
5.04 in
Manufacturers Warranty Length
5 yr
Depth
5.04 in
Probe Dia.
0.25 in
Display Digit Size
1.0 in
Display Diameter
5.04 in
Display Size
5.04 in dia
Digit Height
1 in
Manufacturer Warranty Length
5 yr
Thread Size
1/2 in

Details

Item
Thread-Mounted Digital Thermometer
Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Bottom
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
-75 Degrees to 750 Degrees
Sensing Element
RTD
Window Material
Glass
Adjustments
No Adjustments
Output
No Output
Temp. Accuracy
+/-0.5 Degrees F
Power Required
(2) AA Battery
Loop Resistance
No Output
Vertical Adjustment Range
Not Adjustable
Display
5 in LCD 4 Digit
Coil Finish
No Coil Finish
Mounting
Bottom Conn. Threaded
Resolution
0.1 Degrees F/1 Degrees C
Horizontal Adjustment Range
Not Adjustable
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Standards
EU/EMC Directive 2004/108/EC, NIST Traceable
Probe Material
316SS
Calibration Certificate
NIST Certificate Included
Includes
Threaded Direct Mount Probe
Enclosure Rating
IP66
Response Time
3 sec
Probe Connector
Direct Mount
Sensor Type
RTD
Process Connection
1/2 in NPT
Power Source
Battery
Thread Gender
Male
Battery Type
3.6V 1/2 AA Lithium
Temperature Resolution F
0.1 Degrees F
Thread Type
NPT
Voltage
3.6V
Thermometer Type
Industrial Digital Thermometer
Temperature Resolution C
1 Degrees C
Display Type
LCD
Scale Type
Digital
Maximum Operating Pressure
Not Rated
Digital Display
5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height
Number of Digits
4
Backlit
Yes
Includes Thermowell
No
Scale
Fahrenheit
Power Source Details
(1) 3.6V 1/2 AA Lithium Battery
Housing Material
304 Stainless Steel
Includes NIST-Traceable Certificate
Yes
Lens Material
Glass
Minimum Temperature F
-75 Degrees F
Construction
304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem
Maximum Temperature F
750 Degrees F
Temperature Range
-75 Degrees to 750 Degrees F
NSF Rated
Yes
Includes Batteries
Yes
Resistance Rating
IP66
Battery Run Time
2 yr
Minimum Temperature °F
-75 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Digital Thermometer, -75 Degrees to 750 Degrees F, Stem Length 2.5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate Yes, 5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem, (1) 3.6V 1/2 AA Lithium Battery, Digital, Industrial Digital Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.