Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dial Thermometer, 2-1/2" Stem L

  • Mfr # SD5AB09211P22023-20

  • Zoro # G5717599


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2 Degrees F (0 Degrees to 300 Degrees F)
Connection Location
Adjustable
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD5AB09211P22023-20
Zoro #
G5717599
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
2" Sanitary
Stem Length
2 1/2 in
Stem Dia.
1/4"
Depth
5.04 in
Height
8 31/50 in
Width
5.04 in
Manufacturers Warranty Length
5 yr
Display Height
1.00"
Display Digit Size
1.0 in
Probe Dia.
0.25 in
Display Size
5 in dia
Digit Height
1 in
Manufacturer Warranty Length
5 yr
Display Diameter
5 in

Details

Item
Digital Dial Thermometer
Accuracy
+/-2 Degrees F (0 Degrees to 300 Degrees F)
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
-75 Degrees to 750 Degrees
Sensing Element
RTD
Window Material
Glass
Coil Finish
No Coil Finish
Display
5 in LCD 4 Digit
Vertical Adjustment Range
0 Degrees to 180 Degrees
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Adjustments
No Adjustments
Temp. Accuracy
+/-2 Degrees F
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Power Required
(2) AA Battery
Mounting
Tri-Clamp with
Output
No Output
Resolution
0.1 Degrees F
Loop Resistance
No Output
Probe Connector
Direct Mount
Enclosure Rating
IP66
Calibration Certificate
NIST Certificate Included
Includes
Sanitary Direct Mount Probe
Process Connection
2 in Tri-Clamp
Probe Material
316SS
Response Time
3 sec
Sensor Type
RTD
Power Source
Battery
Standards
3-A, CFR 113.40, EU/EMC directive 2004/108/EC, FDA, NIST
Minimum Temperature F
-75 Degrees F
Display Type
LCD
Temperature Range
-75 Degrees to 750 Degrees F
Battery Run Time
2 yr
Battery Type
(1) AA Lithium
Scale
Fahrenheit
Calibration Type
NIST-Traceable
Construction
304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Probe
Number of Digits
4
Backlit
Yes
3-A Certified
Yes
NSF Rated
Yes
Resistance Rating
IP66
Digital Display
5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height
Includes Batteries
Yes
Scale Type
Digital
Temperature Resolution F
0.1 Degrees F
Housing Material
304 Stainless Steel
Lens Material
Glass
Maximum Temperature F
750 Degrees F
Power Source Details
(1) AA Lithium Battery
Includes NIST-Traceable Certificate
Yes
Flange Material
316 Stainless Steel
Minimum Temperature °F
-75 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Digital Thermometer, -75 Degrees to 750 Degrees F, Stem Length 2.5 in, 2 in Tri-Clamp, Not Applicable, Includes NIST-Traceable Certificate Yes, 5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Probe, (1) AA Lithium Battery, Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.