Zoro Homepage

Digital Dial Thermometer, 2-1/2" Stem L

  • Mfr # SD5AB58213P22023-20

  • Zoro # G5717842


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2 Degrees F/ +/-1.1 Degrees C (0 Degrees to 300 Degrees F/-15 Degrees to 150 Degrees C)
Connection Location
Adjustable
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD5AB58213P22023-20
Zoro #
G5717842
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
2" Sanitary
Stem Length
2 1/2 in
Stem Dia.
1/4"
Manufacturers Warranty Length
5 yr
Width
5.04 in
Height
8 31/50 in
Depth
5.04 in
Display Height
1.00"
Probe Dia.
0.25 in
Display Digit Size
1.0 in
Display Size
5 in dia
Manufacturer Warranty Length
5 yr
Display Diameter
5 in
Digit Height
1 in

Details

Item
Digital Dial Thermometer
Accuracy
+/-2 Degrees F/ +/-1.1 Degrees C (0 Degrees to 300 Degrees F/-15 Degrees to 150 Degrees C)
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Sensing Element
RTD
Window Material
Polycarbonate
Resolution
0.1 Degrees C
Mounting
Tri-Clamp with
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Temp. Range (C)
-60 Degrees to 400 Degrees
Power Required
(2) AA Battery
Loop Resistance
No Output
Vertical Adjustment Range
0 Degrees to 180 Degrees
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Display
5 in LCD 4 Digit
Coil Finish
No Coil Finish
Output
No Output
Adjustments
No Adjustments
Temp. Accuracy
+/-1.1 Degrees C
Response Time
3 sec
Standards
3-A, CFR 113.40, EU/EMC directive 2004/108/EC, FDA, NIST
Includes
Sanitary Direct Mount Probe
Enclosure Rating
IP66
Calibration Certificate
NIST Certificate Included
Sensor Type
RTD
Probe Material
316SS
Power Source
Battery
Process Connection
2 in Tri-Clamp
Probe Connector
Direct Mount
Temperature Range
-60 Degrees to 400 Degrees C
Battery Run Time
2 yr
Scale
Celsius
Power Source Details
(1) AA Lithium Battery
Battery Type
(1) AA Lithium
Digital Display
5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height
Resistance Rating
IP66
Flange Material
316 Stainless Steel
Display Type
LCD
Includes Batteries
Yes
Calibration Type
NIST-Traceable
Construction
304 Stainless Steel Housing with Polycarbonate Lens and 316 Stainless Steel Probe
Scale Type
Digital
Maximum Temperature C
400 Degrees C
Temperature Resolution C
0.1 Degrees C
Includes NIST-Traceable Certificate
Yes
Backlit
Yes
NSF Rated
Yes
3-A Certified
Yes
Housing Material
304 Stainless Steel
Minimum Temperature C
-60 Degrees C
Number of Digits
4
Lens Material
Polycarbonate
Maximum Temperature °C
400 Degrees C
Minimum Temperature °C
-60 Degrees C

Description

Digital Thermometer, -60 Degrees to 400 Degrees C, Stem Length 2.5 in, 2 in Tri-Clamp, Not Applicable, Includes NIST-Traceable Certificate Yes, 5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, 304 Stainless Steel Housing with Polycarbonate Lens and 316 Stainless Steel Probe, (1) AA Lithium Battery, Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.