Zoro Homepage

Digital Dial Thermometer, 4-1/2" Stem L

  • Mfr # SD5AB09213P22CH3-10

  • Zoro # G5717544


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2 Degrees F (0 Degrees to 300 Degrees F)
Connection Location
Adjustable
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD5AB09213P22CH3-10
Zoro #
G5717544
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
1-1/2" Sanitary
Stem Length
4 1/2 in
Stem Dia.
1/4"
Width
5.04 in
Display Height
1.00"
Height
10 31/50 in
Manufacturers Warranty Length
5 yr
Depth
5.04 in
Probe Dia.
0.25 in
Display Digit Size
1.0 in
Display Size
5 in dia
Digit Height
1 in
Display Diameter
5 in
Manufacturer Warranty Length
5 yr

Description

Digital Thermometer, -75 Degrees to 750 Degrees F, Stem Length 4.5 in, 1 1/2 in Tri-Clamp, Not Applicable, Includes NIST-Traceable Certificate Yes, 5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, 304 Stainless Steel Housing with Polycarbonate Lens and 316 Stainless Steel Probe, (1) AA Lithium Battery, Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.