Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dial Thermometer, 4-1/2" Stem L

  • Mfr # SD5AB58211P22CH3-10

  • Zoro # G5717319


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2 Degrees F/ +/-1.1 Degrees C (0 Degrees to 300 Degrees F/-15 Degrees to 150 Degrees C)
Connection Location
Adjustable
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD5AB58211P22CH3-10
Zoro #
G5717319
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
1-1/2" Sanitary
Stem Length
4 1/2 in
Stem Dia.
1/4"
Manufacturers Warranty Length
5 yr
Display Height
1.00"
Width
5.04 in
Depth
5.04 in
Height
8 31/50 in
Probe Dia.
0.25 in
Display Digit Size
1.0 in
Display Size
5 in dia
Display Diameter
5 in
Manufacturer Warranty Length
5 yr
Digit Height
1 in

Details

Item
Digital Dial Thermometer
Accuracy
+/-2 Degrees F/ +/-1.1 Degrees C (0 Degrees to 300 Degrees F/-15 Degrees to 150 Degrees C)
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Sensing Element
RTD
Window Material
Glass
Temp. Range (C)
-60 Degrees to 400 Degrees
Output
No Output
Display
5 in LCD 4 Digit
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Coil Finish
No Coil Finish
Temp. Accuracy
+/-1.1 Degrees C
Loop Resistance
No Output
Vertical Adjustment Range
0 Degrees to 180 Degrees
Resolution
0.1 Degrees C
Mounting
Tri-Clamp with
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Power Required
(2) AA Battery
Adjustments
No Adjustments
Probe Connector
Direct Mount
Enclosure Rating
IP66
Includes
Sanitary Direct Mount Probe
Standards
3-A, CFR 113.40, EU/EMC Directive 2004/108/EC, FDA, NIST
Sensor Type
RTD
Probe Material
316SS
Response Time
3 sec
Calibration Certificate
NIST Certificate Included
Process Connection
1 1/2 in Tri-Clamp
Power Source
Battery
Includes NIST-Traceable Certificate
Yes
Minimum Temperature C
-60 Degrees C
NSF Rated
Yes
Flange Material
316 Stainless Steel
Battery Type
(1) AA Lithium
Backlit
Yes
Number of Digits
4
Temperature Resolution C
0.1 Degrees C
Construction
304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Probe
Housing Material
304 Stainless Steel
Includes Batteries
Yes
Digital Display
5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height
Scale Type
Digital
Scale
Celsius
Temperature Range
-60 Degrees to 400 Degrees C
Power Source Details
(1) AA Lithium Battery
Resistance Rating
IP66
3-A Certified
Yes
Display Type
LCD
Calibration Type
NIST-Traceable
Battery Run Time
2 yr
Maximum Temperature C
400 Degrees C
Lens Material
Glass
Minimum Temperature °C
-60 Degrees C
Maximum Temperature °C
400 Degrees C

Description

Digital Thermometer, -60 Degrees to 400 Degrees C, Stem Length 4.5 in, 1 1/2 in Tri-Clamp, Not Applicable, Includes NIST-Traceable Certificate Yes, 5 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Probe, (1) AA Lithium Battery, Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.