Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dial Thermometer, 4" Stem L, SS

  • Mfr # ND5CB09111-P22046

  • Zoro # G5717702


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Bottom
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND5CB09111-P22046
Zoro #
G5717702
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
1/2" NPT
Stem Length
4 in
Stem Dia.
1/4"
Height
9 2/3 in
Width
5.04 in
Display Height
0.50"
Manufacturers Warranty Length
5 yr
Depth
5.04 in
Display Digit Size
1.0 in
Probe Dia.
0.25 in
Thread Size
1/2 in
Manufacturer Warranty Length
5 yr
Display Diameter
5.04 in
Digit Height
1 in
Display Size
5.04 in dia

Details

Item
Thread-Mounted Digital Thermometer
Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Bottom
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
-75 Degrees to 750 Degrees
Sensing Element
RTD
Window Material
Glass
Temp. Accuracy
+/-0.5 Degrees F
Resolution
0.1 Degrees F/1 Degrees C
Output
No Output
Horizontal Adjustment Range
Not Adjustable
Adjustments
No Adjustments
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Loop Resistance
No Output
Coil Finish
No Coil Finish
Power Required
(2) AA Battery
Display
5 in LCD 4 Digit
Vertical Adjustment Range
Not Adjustable
Mounting
Bottom Conn. Threaded
Process Connection
1/2 in NPT
Calibration Certificate
NIST Certificate Included
Probe Connector
Direct Mount
Probe Material
316SS
Power Source
Battery
Response Time
3 sec
Standards
EU/EMC Directive 2004/108/EC, NIST Traceable
Includes
Threaded Direct Mount Probe
Enclosure Rating
IP66
Sensor Type
RTD
Display Type
LCD
Maximum Operating Pressure
Not Rated
Voltage
3.6V
Includes NIST-Traceable Certificate
Yes
Digital Display
5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height
Housing Material
304 Stainless Steel
Construction
304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem
Power Source Details
(1) 3.6V 1/2 AA Lithium Battery
Temperature Range
-75 Degrees to 750 Degrees F
Minimum Temperature F
-75 Degrees F
Thread Type
NPT
Includes Batteries
Yes
Resistance Rating
IP66
Thermometer Type
Industrial Digital Thermometer
Scale Type
Digital
Temperature Resolution F
0.1 Degrees F
Maximum Temperature F
750 Degrees F
Number of Digits
4
Thread Gender
Male
Temperature Resolution C
1 Degrees C
NSF Rated
Yes
Backlit
Yes
Battery Type
3.6V 1/2 AA Lithium
Battery Run Time
2 yr
Includes Thermowell
No
Scale
Fahrenheit
Lens Material
Glass
Minimum Temperature °F
-75 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Digital Thermometer, -75 Degrees to 750 Degrees F, Stem Length 4 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate Yes, 5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem, (1) 3.6V 1/2 AA Lithium Battery, Digital, Industrial Digital Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.