Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dial Thermometer, 9" Stem L, SS

  • Mfr # ND5BB09111-P22096

  • Zoro # G5717459


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Back
Dial Size
5"
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND5BB09111-P22096
Zoro #
G5717459
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5"
Connection Size
1/2" NPT
Stem Length
9 in
Stem Dia.
1/4"
Manufacturers Warranty Length
5 yr
Display Height
0.50"
Width
5.04 in
Depth
5.04 in
Height
12 25/51 in
Probe Dia.
0.25 in
Display Digit Size
1.0 in
Manufacturer Warranty Length
5 yr
Digit Height
1 in
Display Diameter
5.04 in
Display Size
5.04 in dia
Thread Size
1/2 in

Details

Item
Thread-Mounted Digital Thermometer
Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Connection Location
Back
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
-75 Degrees to 750 Degrees
Sensing Element
RTD
Window Material
Glass
Temp. Accuracy
+/-0.5 Degrees F
Display
5 in LCD 4 Digit
Horizontal Adjustment Range
Not Adjustable
Resolution
0.1 Degrees F/1 Degrees C
Loop Resistance
No Output
Vertical Adjustment Range
Not Adjustable
Output
No Output
Power Required
(2) AA Battery
Adjustments
No Adjustments
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Mounting
Back Conn. Threaded
Coil Finish
No Coil Finish
Power Source
Battery
Includes
Threaded Direct Mount Probe
Probe Connector
Direct Mount
Probe Material
316SS
Calibration Certificate
NIST Certificate Included
Response Time
3 sec
Enclosure Rating
IP66
Process Connection
1/2 in NPT
Standards
EU/EMC Directive 2004/108/EC, NIST Traceable
Sensor Type
RTD
Voltage
3.6V
Minimum Temperature F
-75 Degrees F
Display Type
LCD
Housing Material
304 Stainless Steel
Resistance Rating
IP66
Thermometer Type
Industrial Digital Thermometer
Temperature Resolution C
1 Degrees C
Thread Type
NPT
Temperature Range
-75 Degrees to 750 Degrees F
Maximum Operating Pressure
Not Rated
Temperature Resolution F
0.1 Degrees F
Battery Run Time
2 yr
Includes NIST-Traceable Certificate
Yes
Scale
Fahrenheit
Construction
304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem
Includes Thermowell
No
Digital Display
5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height
Number of Digits
4
Battery Type
3.6V 1/2 AA Lithium
Power Source Details
(1) 3.6V 1/2 AA Lithium Battery
Maximum Temperature F
750 Degrees F
Lens Material
Glass
Thread Gender
Male
Includes Batteries
Yes
Backlit
Yes
Scale Type
Digital
NSF Rated
Yes
Minimum Temperature °F
-75 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Digital Thermometer, -75 Degrees to 750 Degrees F, Stem Length 9 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate Yes, 5.04 in dia Display with 4-Digit Backlit LCD Display - 1 in Digit Height, 304 Stainless Steel Housing with Glass Lens and 316 Stainless Steel Stem, (1) 3.6V 1/2 AA Lithium Battery, Digital, Industrial Digital Thermometer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.