Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Panel Mount Thermometer, RTD, 7" H

  • Mfr # ND4RB09115-P22022-C1010

  • Zoro # G5756379


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-58 Degrees to 399 Degrees
Temp. Range (F)
-75 Degrees to 750 Degrees
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND4RB09115-P22022-C1010
Zoro #
G5756379
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length
2-1/2"
Sensor Dia.
1/4"
Height
5 13/25 in
Width
5.52 in
Depth
2.89 in
Sensor Wire Length
10 ft.
Manufacturers Warranty Length
5 yr
Probe Dia.
0.25 in
Line Length
10 in
Display Digit Size
1.0 in
Digit Height
1 in
Display Width
1 in
Manufacturer Warranty Length
5 yr
Probe Diameter
0.25 in
Flange Outside Diameter
2.89 in, 5.52 in
Display Size
4 1/2 in dia
Cable Length
10 ft
Probe Length
2.5 in
Display Diameter
4.5 in
Display Height
1 in
Thread Size
1/2 in

Details

Item
Digital Panel Mount Thermometer
Accuracy
+/-0.5 Degrees F/ +/-0.3 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-58 Degrees to 399 Degrees
Temp. Range (F)
-75 Degrees to 750 Degrees
Lens Material
Glass
Case Material
Polypropylene
Standards
EU/EMC Directive 2004/108/EC, FDA Rule 21 CFR Part 113.40
Display Type
LCD
Battery Type
(1) AA Lithium
Thermometer Power Source
3.6V Battery
Response Time
3 sec
Number of Digits
4
Features
Microprocessor technology for improved stability and accuracy. Shock and vibration tested and resistant to electromagnetic interference.
Sensor Material
316 Stainless Steel
Display
4.5 in LCD 4 Digits
Enclosure Rating
IP66
Power Source
Battery
Includes
10 Ft Cable & 2.5 in Probe
Line Material
PTFE Covered Cable
Process Connection
1/2 in MNPT with 10 ft Cable
Sensor Type
RTD
Probe Material
316 Stainless Steel
Probe Connector
Remote Mount
Temp. Accuracy
+/-0.5 Degrees F
Calibration Certificate
NIST Certificate Included
Temperature Resolution C
0.1 Degrees C
Power Source Details
AA Lithium Battery
Voltage
4 to 20 mA
Thread Type
NPT
Thermometer Type
Remote Mount Digital Thermometer
Minimum Temperature F
-75 Degrees F
Resolution
0.1 Degrees F/0.1 Degrees C
Temperature Range
-75 Degrees to 750 Degrees F/-58 Degrees to 399 Degrees C
Temperature Alarm
No
3-A Certified
No
Mounting Style
Wall Mount Remote
Temperature Scale
Fahrenheit/Celsius
Sensor Technology
RTD
Maximum Temperature C
399 Degrees C
Includes Batteries
No
NSF Rated
Yes
Waterproof
No
Scale Type
Digital
Includes NIST-Traceable Certificate
Yes
Temperature Resolution F
0.1 Degrees F
Maximum Temperature F
750 Degrees F
Housing Material
Polypropylene
Minimum Temperature C
-58 Degrees C
Probe Technology
RTD - 1/4 in Dia x 2 1/2 in L Probe
Construction
Polypropylene Housing with Glass Lens and 316 Stainless Steel Probe
Digital Display
4 1/2 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height
Thread Gender
Male
Backlit
Yes
Maximum Temperature °C
399 Degrees C
Maximum Temperature °F
750 Degrees F
Minimum Temperature °C
-58 Degrees C
Minimum Temperature °F
-75 Degrees F

Description

Thermometers, -75 Degrees to 750 Degrees F/-58 Degrees to 399 Degrees C, 4 1/2 in dia Display with 4-Digit Backlit LCD - 1 in Digit Height, 1/2 in MNPT with 10 ft Cable, RTD - 1/4 in Dia x 2 1/2 in L Probe, Wall Mount Remote, Accuracy +/-0.5 Degrees F/0.3 Degrees C, Backlit Yes, Cable Length 10 ft, Polypropylene Housing with Glass Lens and 316 Stainless Steel Probe, AA Lithium Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.