
3/4 in ID x 50 ft L Garden Hose, Black
Mfr # 17192-6
Zoro # G216313601
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Hose Color
Black
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17192-6
Zoro #
G216313601
UPC #
97298078521
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Details
Hose Color
Black
Item
Garden Hose
Kink Resistant
Yes
Description
Grows to a full-power hose in seconds, then puts itself away! Turn on the water and watch Copper Bullet grow to a full size 3/4 inch power hose! It's lightweight, but strong enough to tackle any job. From watering the lawn to washing the car. Then when you're done, it squeezes itself dry as it puts itself away. Never kinks, knots, or tangles! The Copper Bullet is soft, flexible and easy to handle. Other hoses always kink when you're far enough away. Not the Copper Bullet, it'll never kink, knot or tangle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.