Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio Operated Control System

  • Mfr # NFR204AD-NFT80G-RF433.9

  • Zoro # G1380696


product price: $201.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Start and Stop Operations, Garage Door Openers
Operates On
110V, 60 Hz Power Supply Line Cord
Operating Range
100 Feet Line of Sight
Hz
433.9 MHz
Includes
(2) Transmitters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR204AD-NFT80G-RF433.9
Zoro #
G1380696
UPC #
-
Country of Origin
Multiple

Details

For Use With
All Start and Stop Operations, Garage Door Openers
Item
Radio Transmitter
Operates On
110V, 60 Hz Power Supply Line Cord
Operating Range
100 Feet Line of Sight
Hz
433.9 MHz
Includes
(2) Transmitters
Voltage
110V AC
For Location
Indoor
Product Type
Radio Transmitter and Receiver
Signal Frequency
433.9 MHz
Power Frequency
60 Hz
Power Source
Hardwired
Number of Buttons
2
Operating Range - Maximum
100 ft
Control Functions
Open-Close
Compatible Product Type
Garage Door Operators
Contact Form
SPST
Operator Type
Button

Description

Radio Transmitter, -, -, Operating Range 100 Feet Line of Sight, Response Time (ms) -, Sensing Range (Ft.) -, Receiver Size (In.) -, Voltage 110V AC, 433.9 MHz, Operates On 110V, 60 Hz Power Supply Line Cord, NEMA Rating -, Standards -, For Use With All Start and Stop Operations, Garage Door Openers, Includes (2) Transmitters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.