Zoro Homepage

Teledynamics GO-GEE3104WH Big Button Phone with Speakerphone - White

  • Mfr # GO-GEE3104WH

  • Zoro # G104163486


product price: $42.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-GEE3104WH
Zoro #
G104163486
UPC #
680079524647
Country of Origin
China

Description

Features
  • Big Button Desk Phone with Speaker in White
  • Wall mountable
  • 3 memory buttons
  • Line-powered, no batteries required
  • Flash,Redial,Hold
Specifications
  • Color: White
  • Big Buttons: Yes
  • Hold: Yes
  • Power Source: Yes
  • Speakerphone: Yes
  • Weight: 1.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.