Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Module - Cat6, HD- White, 400PK

  • Mfr # ICC-IC107F6VWH

  • Zoro # G315780663


product price: $1,304.99
/pk 400, $3.26/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-IC107F6VWH
Zoro #
G315780663
UPC #
633758092692
Country of Origin
China

Description

Features -Cat 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth -PCS technology provides maximum performance and signal quality -Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals -Exceeds ANSI/TIA-568-C requirements for permanent channel link and component performances -Reduced rear footprint allows for greater connectivity density and provides for more port configuratinos in a smaller area -Backwards compatible to all lower-rated category components -Compatible with all IC107 faceplates inserts surface mount boxes and blank patch panels -Compatible with all IC108 furniture faceplates bezels and surface mount boxes -Pack of 400 Specifications - Color: White - Category Rating: Cat6 - Contractor Pack: Yes - High-Density: Yes - Jacks & Modules: Yes - Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.