Zoro Homepage

Patch Panel Cat 6 48-port 2 Rms, 6PK

  • Mfr # ICC-ICMPP4860V

  • Zoro # G215879511


product price: $1,342.99
/pk 6, $223.83/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-ICMPP4860V
Zoro #
G215879511
UPC #
633758092500
Country of Origin
China

Description

Features -Provides excellent performance for data networks requiring maximum speed and bandwidth -Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals -Provides 110 IDC termination -Exceeds ANSI/TIA-568-C requirements for permanent channel link and component performances -Backward compatible with lower category rated products -Use with ICPCSK Cat 6 patch cords 4-pair 110 punch down tool ICACSPDT4P and ICACSPDT00 110 punch down tool Specifications - Color: Black - Rear Port Connection: 110-Type - Rack Space: 2U - Patch Panels: Horizontal - Weight: 13.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.