Zoro Homepage

Stainless Steel Handsfree IP Phone

  • Mfr # VK-E-30-IP

  • Zoro # G715774910


product price: $465.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-E-30-IP
Zoro #
G715774910
UPC #
615687225747
Country of Origin
China

Description

Features -Stainless Steel VoIP Entry Phone -Designed to provide quick and reliable handsfree communication for SIP phone systems with PoE -Can be programmed from any touch tone phone or PC on the same LAN -Can dial up to 5 programmable numbers -Flashes a 'Call' LED when ringing and remains lit after the call is answered -PoE powered -Applications: gate entrance parking ramps/lots ATM machines medical centers lobbies entryways stadiums convention centers public access areas -Automatic polling and programming software included -Automatic Noise Canceling feature for noisy environments -Marine grade 316 stainless steel -Hangs up on busy signal time-out or touch tone command -Flush mountable; surface mount with optional VE-5X5 surface mount box -Optional polling system PB-100 -Optional strobe light kit SL-2 or BLK-4-EWP Specifications - Intercoms: Yes - Intercoms w/Speakers: Yes - One Way or Talkback: Talkback - Watts: 4 - Color: Silver - Weight: 1.85lbs lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.