Blower Assembly
Mfr # R2069600
Zoro # G7765241
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Teledyne Laars
Includes
Draft Inducer Assembly
Phase
1
Current
1.35 A
Blower Type
Induced Draft Blower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2069600
Zoro #
G7765241
UPC #
-
Country of Origin
United States
Details
Item
Blower Assembly
Fits Brand
Teledyne Laars
Includes
Draft Inducer Assembly
Phase
1
Current
1.35 A
Blower Type
Induced Draft Blower
Maximum Motor Speed
3,000 RPM
Nameplate Voltage
115V AC
Compatible with Series
JVH
Compatible with Brand
Teledyne Laars
Frequency
60 Hz
Maximum Fan Speed
3,000 RPM
Includes Motor
Yes
Description
Blower Assembly, Compatible with Brand Teledyne Laars, Compatible with Series JVH, Nameplate Voltage 115V AC, Phase 1, Current 1.35 A, Frequency 60 Hz, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.