Zoro Homepage

Control Board

  • Mfr # RE0253400

  • Zoro # G415780341


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24V AC
Overall Height
4 in
Board Type
Non-Integrated
Product Type
Ignition Control Board
Control Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE0253400
Zoro #
G415780341
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
1 1/2 in
Overall Width
5 1/2 in

Details

Item
Ignition Control Board
Input Voltage
24V AC
Board Type
Non-Integrated
Product Type
Ignition Control Board
Control Voltage
24V
Compatible with Series
Universal
Replacement Type
OEM
Ignition Type
Hot Surface Igniter
Compatible with Manufacturer Model Number
200, 300, 400
OEM Replacement Part Number
817W35
Items Controlled
Hot Surface Ignitors
Compatible with Brand
Laars
Compatible Manufacturer Model Number
200, 300, 400
Compatible with Manufacturer Model No.
200, 300, 400
Compatible Pump Manufacturer Part Number
200, 300, 400
For Use with Mfr Model Number
200, 300, 400
Compatible Manufacturer Part Number
200, 300, 400
Compatible with Mfr. Model No.
200, 300, 400
Compatible Mfr. Model Number
200, 300, 400

Description

Ignition Control Board, Replacement Type OEM, Board Type Non-Integrated, Compatible with Brand Laars, Compatible with Series Universal, OEM Replacement Part Number 817W35, Control Voltage 24V, Input Voltage 24V AC, Items Controlled Hot Surface Ignitors, Product Type Ignition Control Board, Overall Height 4 in, Overall Width 5 1/2 in, Overall Depth 1 1/2 in, Ignition Type Hot Surface Igniter, Compatible Manufacturer Part Number 200, 300, 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.