Gas Valve, 24V, 4 Wc, NG, 3/4", NG, 24VAC, 4" WC

  • Mfr # RV0072900

  • Zoro # G9544180


original price:  $2,153.99 , new price: $1,938.99 , 9 percent off
new price:  $1,938.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Gas Type
NG
Pressure Setting Range
4" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV0072900
Zoro #
G9544180
UPC #
00694777119128
Country of Origin
United States

Details

Coil Volts
24VAC
Gas Type
NG
Item
Gas Valve,24V,4 Wc,NG,3/4"
Pressure Setting Range
4" WC

Description

Gas Valve,24V,4 Wc,NG,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.