Gas Valve, Natural Gas, 24VAC, 4" WC, 1/2" Inlet Size

  • Mfr # R0385100

  • Zoro # G9544217


original price:  $294.99 , new price: $274.99 , 6 percent off
new price:  $274.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Gas Type
Natural Gas
Inlet Size
1/2"
Outlet Size
3/4"
Pressure Setting Range
4" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0385100
Zoro #
G9544217
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
3/4"

Details

Coil Volts
24VAC
Gas Type
Natural Gas
Item
Gas Valve
Pressure Setting Range
4" WC

Description

Gas Valve,24V,4 In.Wc,NG,1/2 In. X 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.