Gas Valve, Natural Gas, Direct Spark Ignition, Combination, 3/4" Inlet Size

  • Mfr # V0079400

  • Zoro # G9543733


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
Ignition Type
Direct Spark Ignition
Inlet Size
3/4"
Outlet Size
3/4"
Valve Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V0079400
Zoro #
G9543733
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"

Details

Gas Type
Natural Gas
Ignition Type
Direct Spark Ignition
Valve Type
Combination
Item
Gas Valve

Description

Combination Natural Gas Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.